-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Load Cell |
---|---|
Max. Ambient Temp. | 65 Deg. C |
Min. Ambient Temp. | -35 Deg. C |
Nominal Weight | 10kg |
Platform Height | 400 mm |
Platform Width | 400 mm |
---|---|
Sensitivity | 2 mV/V |
Weighing Capacity | 10kg |
Weighing Platform Dimensions | 400 x 400 x 0 mm |
Height (cm) | 4.5 |
---|---|
Length (cm) | 11.5 |
Width (cm) | 23 |
Country Of Origin | DE |
---|---|
Weight (kg) | 1.065 |
kern-and-sohn-cp-10-3p9.pdf
Please note that the item you have bought is a 115V.