Sign In

KERN AND SOHN CD 50-2P2 Weighing/Force-Measuring Cells, 500kN

Item: CE8HQN
Model: CD 50-2P2

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,416.91 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Load Cell
Nominal Weight 50000Kg / 500 kN

Shipping Information

Country Of Origin DE

Explore Products

Please note that the item you have bought is a 115V.

Agree