KERN AND SOHN 283-422 Mechanical Force Gauge, 25 N Max. Force, 0.2 N Readability

Item: CE8EVR
Model: 283-422
Check Availability
In Stock

Get it by Monday, Sep 21

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$116.01/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Spring Scale
Case Width 225 mm
Dimensions Completely Mounted 225 mm x 12 mm x 12 mm
Housing Dia. 12 mm
Housing Dimensions 225 mm x 12 mm x 12 mm
Housing Height 12 mm
Housing Length 12 mm
Housing Material Aluminum
Length Unloaded 225 mm
Load Support (tensile Force) Hook
Max. Force Measured 25N
Max. Length 225 mm
Max. Length Loaded 325 mm
Max. Tolerance 0.3%
Measuring Capacity 25N
Min. Length 225 mm
Min. Length Unloaded 225 mm
Readability 0.2N
Readability Force 0.2N

Shipping Information

Height (cm) 1.7
Length (cm) 2.6
Width (cm) 23
Country Of Origin CH
Weight (kg) 0.0470

Documentation

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies