KEO 61087 Small Keyseat Cutter #850 8t 3/64 Inch Face

Item: AG3TPV
Model: 61087
Cross Ref: 33UV77
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$85.09
13% off
$74.03/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Keyseat Cutter
Cutter Dia. 5/16"
Cutter Thickness 1 mm
Cutting Direction Right Hand
Face Width 0.047"
Finish Uncoated
Left/right Hand Right
Material Carbide
Material-machining Carbide
Neck Dia. 5/32"
No. Of Pieces 1
No. Of Teeth 8
Overall Length 2"
Primary Material Application All Materials
Shank Straight
Shank Dia. 3/8"
Shank Type-machining Straight
System Of Measurement Imperial
Tooth Type Straight
Type Small

Shipping Information

Height (cm) 1.78
Length (cm) 6.6
Width (cm) 1.78
HS Code 8207706060
Weight (kg) 0.0495
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies