-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drawer Divider Set |
---|---|
Color | Industrial Black |
Depth | 11 |
Height | 1.25 |
---|---|
Material | Plastic |
Width | 16 |
Height (cm) | 3.18 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 50.8 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.675 |
UPC | 024821822221 |
Please note that the item you have bought is a 115V.