-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Cabinet |
---|---|
Color | Industrial Red |
Depth | 20 |
Finish | Powder Coat Paint |
Height | 29.0625 |
Load Capacity | 120 |
---|---|
Material | Steel |
Number of Drawers | 3 |
Width | 29 |
Height (cm) | 91.44 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
Country Of Origin | US |
---|---|
Weight (kg) | 73.35 |
UPC | 024821006133 |
Please note that the item you have bought is a 115V.