-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Top Chest |
---|---|
Color | Red |
Configuration | Center Bank: 23" W x 16-1/2" D, (4) 2" H, (1) 4" H |
Depth | 18" |
Drawer Capacity | 120 lb. |
Drawer Slides | Ball Bearing |
Finish | Smooth |
Gauge | 20 to 22 |
Handle Design | Plated Side |
Height | 16.625" |
---|---|
Load Rating | 600 lb. |
Locking System | High Security Tubular |
Material | Steel |
Number of Drawers | 5 |
Number of Handles | 2 |
Storage Capacity | 4000 cu. in. |
Width | 27" |
Height (cm) | 55.88 |
---|---|
Length (cm) | 80.26 |
Width (cm) | 58.42 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 38.1 |
UPC | 024821006010 |
Please note that the item you have bought is a 115V.