-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mechanics Chest Riser |
---|---|
Color | Brown Wrinkle |
Depth | 12.5 |
Finish | Powder Coat Paint |
Height | 11.75 |
---|---|
Material | Steel |
Width | 28.625 |
Height (cm) | 49.53 |
---|---|
Length (cm) | 41.91 |
Width (cm) | 76.2 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.4 |
UPC | 024821260023 |
Please note that the item you have bought is a 115V.