-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Application | Lifting |
| Eye Closure | Closed |
| Eye Inside Dia. | 30 mm |
| Eye Outside Dia. | 54 mm |
| Finish | Plain |
| Included Nut | Nut Not Included |
| Length | 106.4 mm |
| Made In North America | Made In North America |
| Material | Steel |
| Max. Working Load | 1030 lbs. |
| Overall Length | 106.4 mm |
| Screw Size | M12 |
| Shank Dia. | 12 mm |
|---|---|
| Shank Length | 38 mm |
| Shoulder Dia. | 23.12 mm |
| Shoulder Length | 5.59 mm |
| Shoulder Style | With Shoulder |
| System Of Measurement | Metric |
| Thread Length | 38 mm |
| Thread Size | M12 x 1.75 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Type | Machinery Eye Bolt |
| Working Load Limit | 1030 lbs. |
Ken Forging M12 machinery eye bolts are ideal for attaching cables, chains or hooks for lifting heavy loads or securing equipment. They are suitable for rigging, lifting and anchoring applications in the construction, marine and transportation industries.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.33 |
| HS Code | 7318152095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |
To clean off dirt and debris, it is recommended to use a solution of mild detergent and water. You can gently scrub the surface with a soft brush and then rinse thoroughly. Wait for them to dry completely before using them again.
General-purpose eye bolts are suitable for everyday use, while machinery eye bolts are specifically designed to handle heavier loads in industrial machinery. Machinery eye bolts have larger and thicker eyes than their general-purpose counterparts, making them ideal for use in industrial rigging hardware. Additionally, machinery eye bolts are made of strong materials like forged steel or stainless steel to ensure durability and safety.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)