-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Eye Closure | Closed |
| Eye Inside Dia. | 7/8" |
| Eye Outside Dia. | 1 7/16" |
| Finish | Plain |
| Includes Nut | Nut Not Included |
| Length | 2.66" |
| Made In North America | Made In North America |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Overall Length | 2 21/32" |
| Shank Dia. | 5/16" |
|---|---|
| Shank Length | 1 1/8" |
| Shoulder Dia. | 19/32" |
| Shoulder Length | 5/32" |
| Shoulder Style | With Shoulder |
| System Of Measurement | Imperial |
| Thread Size | Unthreaded |
| Thread Style | Unthreaded |
| Thread Type | Not Applicable |
| Type | Machinery Eye Bolt Blank |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 3.81 |
| HS Code | 7318152091 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)