-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cantilever Clamp |
---|---|
Clamping Force | 350 Lbs. |
Handle Diameter and Length(in) | 1/8" x 1" |
Max. Jaw Opening | 1" |
Open Width | 1-7/8" |
---|---|
Overall Length | 2 1/8" |
Thickness | 1/2" |
Throat Depth | 1/2" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 5.72 |
Width (cm) | 3.49 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 682241319501 |
Please note that the item you have bought is a 115V.