-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Warning Strobe |
---|---|
Amps | 0.4 |
Body Color | Amber |
Body Material | Plastic |
Color | Amber |
Current Drawn | 0.18 to 0.24A AC |
Depth | 3 |
Diameter | 2.25" |
Flashes per Minute | 63, 63, 80, 120 |
Height | 6.75 |
Horizontal Axis Rotation | Fixed |
Housing Material | ABS Plastic |
Lamp Life | 26,000 hours |
---|---|
Lamp Type | LED |
Lens Design | Dome |
Lens Material | Polycarbonate |
Mounting | Screw |
Operating Temp. | -30 to 50 Degrees C |
Power Source | 12 to 90 VDC |
Rating | IP67 |
Vertical Axis Rotation | Fixed |
Voltage | 12-90 VDC |
Watts | 5 |
Width | 3 |
Height (cm) | 17.15 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
HS Code | 8531200020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.39 |
Please note that the item you have bought is a 115V.