-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Personal Warning/Safety Light |
---|---|
Body Color | Red |
Body Material | Plastic |
Color | Red |
Depth | 3.5 |
Diameter | 3" |
Flashes per Minute | 120 |
Height | 2 |
Horizontal Axis Rotation | Fixed |
Housing Material | ABS |
---|---|
Lamp Type | LED |
Lens Design | Triangle |
Lens Material | Acrylic |
Mounting | Magnetic |
Power Source | (2) AA Batteries (Not Included) |
Rating | IP65 |
Vertical Axis Rotation | Fixed |
Width | 3.25 |
Height (cm) | 5.08 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 8.26 |
HS Code | 8531200040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.