-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Safety/Warning Light |
---|---|
Body Color | Amber |
Body Material | Plastic |
Color | Amber |
Current Drawn | 0.55A AC |
Depth | 4.38 |
Diameter | 4 9/64" |
Flashes per Minute | 60 |
Height | 5.5 |
Horizontal Axis Rotation | Fixed |
Housing Material | ABS |
---|---|
Lamp Life | 20,000 Hours |
Lamp Type | LED |
Lens Design | Dome |
Lens Material | Polycarbonate |
Mounting | Magnetic |
Operating Temp. | -25 to 50 Degrees C |
Power Source | (2) D Batteries (Not Included) |
Vertical Axis Rotation | Fixed |
Width | 4.38 |
Height (cm) | 13.97 |
---|---|
Length (cm) | 11.13 |
Width (cm) | 11.13 |
HS Code | 8530100000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.32 |
Please note that the item you have bought is a 115V.