-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mat |
---|---|
Color | Black |
Length | 192" |
Material | Fabric |
---|---|
Width | 72" |
Improve berm longevity without sacrificing functionality. Create a smooth, uniform deployment area with this heavy-duty woven fabric. Place under berm for improved wear resistance against rocks and construction debris. Dimensions: 6-ft W x 16-ft L
Height (cm) | 15.24 |
---|---|
Length (cm) | 106.68 |
Width (cm) | 76.2 |
HS Code | 6306192100 |
Country Of Origin | US |
---|---|
Weight (kg) | 15.75 |
UPC | 697841157552 |
justrite-28350.pdf
Please note that the item you have bought is a 115V.