JOHNSON CONTROLS WZ-1000-5 Immersion Well, Brass, 1/2 Inch NPT

Item: AF7EPM
Model: WZ-1000-5
Cross Ref: 20XJ26
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$66.02/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Immersion Well
Application Immersion
Bulb Dia. 0.297"
Bulb Length 2 3/8"
Compatible Brand And Series Te-6000, Te-6300
Compatible Manufacturer Model Number A99
Connection Material Malleable
External Thread Size 1/2"
Included Thermal Compound
Inside Dia. 0.299"
Material Brass
Max. Insertion Length 2 3/8"
Max. Operating Pressure 300 psig
Npt 1/2"
Operating Temp. -35°F to +250°F
Shank Material Brass
Thermowell Type Direct Mount With Setscrew

Product Details

    • Designed for use with TE-6000 and TE-6300 Series sensors for applications where bulb insertion into a vessel or container is required to sense temperature
    • Malleable connector for a liquid-tight connection
    • Includes thermal compound

Shipping Information

Height (cm) 2.54
Length (cm) 23.5
Width (cm) 15.88
HS Code 9025900000
Country Of Origin MX
Weight (kg) 0.1575

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies