JOHN GUEST PM011002E-PK10 Male Connector 10mm Tube Outer Diameter Black, 10PK

Item: AB4BTC
Model: PM011002E-PK10
Cross Ref: 1WTY1
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$133.49
5% off
$126.82/pkg. of 10 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Male Adapter
Air Temp. -14°F to +167°F
Application Food Processing, Potable Water
Basic Material Plastic
Body Material Acetal Copolymer
Color Black
Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Connection Type Tube x Male BSPT
Fitting Material Acetal
Fitting Side A Connection Type Push-To-Connect
Fitting Side A Tube Outside Dia. 13/32"
Fitting Side B Connection Type MBSPT
Fitting Side B Pipe Size 1/4"
Fitting Thread Size 1/4"-19
Fluid Temp. 33°F to 140°F
Included Pre-applied Thread Sealant No
Max. Operating Pressure 150 psi
Max. Operating Temp. 150°F
Max. Pressure 150 psi
Min. Operating Temp. 4°F
Pipe Size 1/4"
Specific Fitting Shape Straight Adapter
System Of Measurement Imperial
Tube Size 10 mm

Shipping Information

Height (cm) 2.54
Length (cm) 12.7
Width (cm) 8.89
HS Code 3917400090
Country Of Origin GB
Weight (kg) 0.0765

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies