JOHN GUEST PEI532828 Stackable Tee 3/4x3/4x3/4 Inch Cts Pex White

Item: AA7WYX
Model: PEI532828
Cross Ref: 16T753
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$42.51
5% off
$40.38/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Stackable Tee
Application Potable Water
Basic Material Plastic
Basic Pipe Fitting Material Plastic
Basic Pipe Fitting Shape Tee
Body Material PEX
Color White
Compatible Copper Tube Size 3/4"
Compatible Tube Material Copper, CPVC, Plastic
Connection Type Tube
Fitting Material Plastic
Fitting Side A Connection Type Tube Stem
Fitting Side A Tube Outside Dia. 3/4"
Fitting Side B Connection Type Push-To-Connect
Fitting Side B Tube Outside Dia. 3/4"
Fitting Side C Connection Type Push-To-Connect
Fitting Side C Tube Outside Dia. 3/4"
Included Pre-applied Thread Sealant No
Material Plastic
Max. Operating Pressure 174 psi
Max. Operating Temp. 203°F
Max. Pressure 160 psi
Resistance Properties Corrosion Resistant
Specific Fitting Shape Adapter Tee
Specific Pipe Fitting Shape Tee
System Of Measurement Imperial
Temp. 200°F
Tube Size 3/4"

Shipping Information

Height (cm) 10.92
Length (cm) 10.67
Width (cm) 10.92
HS Code 3917400090
Country Of Origin GB
Weight (kg) 0.1575

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies