KONNECT-IT KN-F10L220AC Circuit Protection Terminal Block, Blown Fuse Indicator, Gray, 6.3A

Item: CV8CXM
Model: KN-F10L220AC
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Terminal Block
Amps Rating 6.3A
Color Gray
Connector Type Screw
For Use With GMA, GMC, S500 And S506 Series Fuses
Indicator 220V AC
Mounting 35 mm DIN Rail
Terminal Block Special Features Blown Fuse Indicator
Terminal Block Type Circuit Protection
Voltage 300V
Wire Size 26 AWG to 8 AWG

Shipping Information

HS Code 853690
Country Of Origin TR
Weight (kg) 0.4500

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies