-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Bin Cart |
---|---|
Bin Color | Yellow |
Bin Depth | 11.625" |
Bin Height | 4" |
Bin Type | Shelf Bin |
Bin Width | (16) 4-1/8", (20) 6-5/8", (16) 8-1/8", (6) 11-1/8" |
Capacity per Shelf | 150 lb. |
Color | Gray |
Finish | Powder Coat |
---|---|
Load Capacity | 2000 lb. |
Number of Shelves | 12 |
Overall Depth | 30" |
Overall Height | 66" |
Overall Width | 30" |
Shelf Width | 30" |
Total Number of Bins | 58 |
Height (cm) | 106.68 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 81.28 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 179.17 |
Please note that the item you have bought is a 115V.