Flat Shipping at $59.99

JAMCO DL148BL Storage Cabinet 14 Gauge 78 Inch H 48 Inch Width

Item: AA8KEU
Model: DL148BL
Cross Ref: 18H050
Check Availability
In Stock

Get it by Monday, Oct 19

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Shelf Width
Shelf Length
$2,039.01
13% off
$1,773.94/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Storage Cabinet
Adjustable Shelves Adjustable
Assembled/unassembled Assembled
Assembly Assembled
Audit Trail Storage Not Available
Base Type Leg
Cabinet Color Black
Cabinet Finish Powder Coated
Cabinet Material Steel
Cabinet Storage Components Shelves
Cabinet Style Shelves
Color Black
Door Handle Type Swing
Door Opening 180°
Door Type Solid
Duty Rating Extra Heavy Duty
For Use Outdoors No
Handle Padlockable
Load Capacity Per Shelf 1000 lbs.
Lock Type Padlock Hasp
Locking Points 3
Locking System Three Point
Material Steel
Method Of Construction Welded
Mobility Stationary
No. Of Doors 2
No. Of Drawers 0
No. Of Shelves 4
Overall Depth 18"
Overall Height 78"
Overall Width 48"
Panel Thickness 14 ga.
Series DL Series
Shelf Adjustment Increments 2 1/2"
Shelf Capacity 1000 lbs.
Strength Rating Heavy Duty
Total No. Of Drawers 0

Shipping Information

Height (cm) 213.36
Length (cm) 132.08
Width (cm) 76.2
HS Code 9403200030
Country Of Origin US
Weight (kg) 203.4000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies