-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flammable Liquid Safe Cabinet |
---|---|
Additional Shelf | GS134 |
Capacity | 44 gal. |
Color | Yellow |
Depth | 18" |
Door Opening Height | 59.75" |
Door Opening Width | 31 1/16" |
Door Type | Self-Closing |
Finish | Powder Coat |
Height | 65" |
---|---|
Material | Galvanized Steel |
Number of Doors | 2 |
Number of Shelves | 3 |
Safety Cabinet Application | Flammable Cabinet |
Safety Cabinet Type | Standard |
Sump Capacity | 4.49 gal. |
Width | 34" |
Height (cm) | 180.34 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 76.2 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 182.8 |
Please note that the item you have bought is a 115V.