-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Holder |
|---|---|
| Base Dia. | 1" |
| Color | Gray |
| Finish | Satin Chrome |
| Hardware | Included |
| Height | 4" |
| Includes Hardware | Hardware Included |
| Material | Brass |
| Mounting Location | Door |
|---|---|
| Mounting Type | Door Mount |
| Overall Height | 4" |
| Overall Projection | 1" |
| Overall Width | 1" |
| Projection | 1" |
| Tip Material | Rubber |
| Width | 1" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8302603000 |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)