-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coverall |
---|---|
Ankle Style | Tunnelized Elastic Wrist |
Closure Type | Zipper |
Collar Type | Standard Collar |
Color | White |
Cuff Style | Tunnelized Elastic Wrist |
Fits Chest Size | 48 - 51" |
Height | 9.84" |
---|---|
Length | 20.07" |
Material | Microporous Fabric |
Seam Style | Serged |
Size | 3XL |
Width | 12.2" |
Country Of Origin | China |
---|
Please note that the item you have bought is a 115V.