-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coverall |
---|---|
Ankle Style | Tunnelized Elastic |
Closure Type | Zipper |
Collar Type | Bound Neck |
Color | White |
Cuff Style | Tunnelized Elastic Wrist |
Fits Chest Size | 45 - 48" |
---|---|
Height | 10.2" |
Material | Proprietary Laminated Nonwoven |
Seam Style | Bound |
Size | 2XL |
Width | 13.4" |
Country Of Origin | China |
---|
Please note that the item you have bought is a 115V.