-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coverall |
---|---|
Ankle Style | Attached Boots |
Closure Type | Zipper |
Collar Type | Attached Hood |
Color | White |
Cuff Style | Elastic Wrist |
Height | 12.2" |
---|---|
Material | Microporous Fabric |
Seam Style | Serged |
Size | 5XL |
Width | 13.8" |
Country Of Origin | China |
---|
Please note that the item you have bought is a 115V.