-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coverall |
---|---|
Ankle Style | Elastic Ankle |
Closure Type | Zipper |
Collar Type | Standard Collar |
Color | Yellow |
Cuff Style | Elastic Wrist |
Fits Chest Size | 48 - 51" |
---|---|
Height | 5.9" |
Material | Proprietary Laminated Nonwoven |
Seam Style | Taped |
Size | 3XL |
Width | 9.8" |
Country Of Origin | China |
---|
Please note that the item you have bought is a 115V.