Sign In

Authorized Distributor of

INTERMATIC

The brand's catalogue offers a wide range of products, such as time switches, transformers, time controls, energy controls, meters, weatherproof covers, and HVAC/R controls. Intermatic FM1 Series panel mount timers are dependable time switches to handle electrical loads up to 40A per pole. These Intermatic timers permit up to 12 ON / OFF operations per day. They feature a manual override switch for convenience and come with one ON / OFF tripper. The brand's spring-wound timers are used to serve as a direct replacement for conventional wall switches, eliminating the need for electrical power to function. These Intermatic timer switches autonomously restrict the duration of operation for fans, lighting, motors, heaters and other energy-intensive loads. They feature a plastic-constructed plate (brushed metal appearance plate) for structural rigidity and ease of portability.

See More

Request a Quote

INTERMATIC

INTERMATIC AC Motors

AC Motors(4 Products)

INTERMATIC Covers

Covers(4 Products)

Things To Consider

Cross-Reference Alternatives

Intermatic MPNs cross individual references to the equivalent Power First, Diehl and Tork model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Intermatic available.

Shipping

These Intermatic products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Intermatic

The brand's catalogue offers a wide range of products, such as time switches, transformers, time controls, energy controls, meters, weatherproof covers, and HVAC/R controls. Intermatic FM1 Series panel mount timers are dependable time switches to handle electrical loads up to 40A per pole. These Intermatic timers permit up to 12 ON / OFF operations per day. They feature a manual override switch for convenience and come with one ON / OFF tripper. The brand's spring-wound timers are used to serve as a direct replacement for conventional wall switches, eliminating the need for electrical power to function. These Intermatic timer switches autonomously restrict the duration of operation for fans, lighting, motors, heaters and other energy-intensive loads. They feature a plastic-constructed plate (brushed metal appearance plate) for structural rigidity and ease of portability.

Major Trade Names

Intermatic COMBOConnect Junction Boxes

Intermatic COMBOConnect Junction Boxes

These junction boxes house wire connections from one source to multiple outlets. They have a built-in 100W low voltage transformer that protects the electrical wires against fluctuations. Their connections are designed to be easily accessible from any side. It has insulated terminals for wiring conn...

ections, ensuring safety against electrical hazards.

Intermatic ReadySet Valve Actuators

Intermatic ReadySet Valve Actuators

These electronic valve actuators mount 2-way or 3-way diverter valves for rainwater collection & solar heating applications. They feature moulded scale for accurately indicating the valve position setting. Their simple toggle switch easily establishes the valve set points.

Intermatic Compressor Defender Surge Protective Device

Intermatic Compressor Defender Surge Protective Device

These short cycle protective devices provide surge & undervoltage protection for heat pump condensing units and central A/C units. They deliver quick reacting undervoltage response time for protecting connected systems. They have dual LED indicators for real-time device status at all times.

Intermatic Smart Guard Surge Protectors

Intermatic Smart Guard Surge Protectors

These surge protectors protect electrical equipment against faulty currents for light commercial applications. They feature TPMOV surge protection technology for minimising the failure characteristics of metal oxide varistors inside the surge protectors.

Intermatic Competitive Advantages

Intermatic ICUBE Technology

Intermatic ICUBE Technology

This technology is used with defrost type Intermatic timers for reducing the overall defrost frequency in coolers/freezers. It continuously monitors the evaporator coil temperature in large freezers & walk-in coolers and allows defrosting at programmed timer intervals.

NightFox Pro Photocontrols

NightFox Pro Photocontrols

These customisable electronic photo controls have zero-crossing electronic circuitry for minimising inrush current impact on the system. They have conformal coated PCB assemblies for protecting the device against moist environments, chemical solvents and air particulates.

Frequently Asked Questions

How to fix Intermatic timers?

Users can fix Intermatic timers by checking input power rating, time resetting, renewing timer / gear motor or renewing the ON / OFF trippers.

How to wire Intermatic photocells?

The red wire of Intermatic photocells should be connected to the load and green to the ground.

How to set an Intermatic timer switch?

Press the ON / OFF button on the timer after installation and use the plus or minus keys to set the hour.

How do Intermatic timers work?

These timers feature a mechanical dial that controls (powers ON / OFF) the devices connected to the timer.

How does an Intermatic timer switch work?

Once the timer is configured, an internal mechanism within the timer commences monitoring the elapsed time. At specific intervals, whether they are pre-established or adaptable, this internal mechanism triggers into action, initiating the switch and affecting the programmed action of turning it either ON or OFF.

What are the different types of timer switches?

Various timer switches include mechanical, digital, astronomic and photocell timer switches.

What is the difference between a relay and a timer?

Relays function as switches, utilising either electromechanical or electronic means to open and close circuits. Timers, on the other hand, oversee the timing aspect in scenarios where actions necessitate delay or loads require sustained operation for a pre-defined duration.