-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Nut Runner |
---|---|
Air Inlet | 1/4" NPT |
CFM @ Full Load | 16.0 |
Drive Size | 3/8" |
Drive System | Reversible Cushion Clutch |
Free Speed | 600 rpm |
Head Width | 1" |
---|---|
Min. Hose Size | 1/4" |
Overall Length | 13.125" |
Required Pressure | 90 psi |
Throttle | Lever |
Torque Range Soft Draw | 15 to 110 in.-lb. |
Height (cm) | 7.11 |
---|---|
Length (cm) | 43.18 |
Width (cm) | 13.46 |
HS Code | 8467115020 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1.908 |
UPC | 663023085425 |
Please note that the item you have bought is a 115V.