-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Die Grinder Kit |
---|---|
Air Inlet | 1/4" NPT |
Average CFM @ 15 Second Run Time | 6.0 |
Bearing Type | Ball |
CFM @ Full Load | 24.0 |
Collet | 1/4" |
Duty | Standard |
Exhaust | Front |
Free Speed | 28,000 rpm |
---|---|
Grinder Type | Straight |
Handle Material | Aluminum |
HP | 0.25 |
Min. Hose Size | 3/8" |
Required Pressure | 90 psi |
Throttle | Lever |
Variable Speed | No |
Height (cm) | 5.59 |
---|---|
Length (cm) | 23.62 |
Width (cm) | 19.05 |
HS Code | 8467111040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9675 |
UPC | 663023106465 |
Please note that the item you have bought is a 115V.