-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Clamp Assortment |
---|---|
Finish | Silver |
Material | Stainless Steel |
Number of Pieces | 250 |
---|---|
Number of Sizes | 7 |
Type | Marine |
Height (cm) | 24.45 |
---|---|
Length (cm) | 42.23 |
Width (cm) | 17.94 |
HS Code | 7326908588 |
---|---|
Weight (kg) | 8.82 |
UPC | 997847968191 |
Please note that the item you have bought is a 115V.