-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Needle |
---|
Height (cm) | 12.7 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 5.08 |
HS Code | 9024900080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.135 |
Please note that the item you have bought is a 115V.