-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Laboratory Oven, Gravity Convection |
---|---|
Inside Usable Dimensions | 18 x 16 x 12" |
Number of Doors | 1 |
Number of Shelves | 2 |
Overall Dimensions | 20 x 25 x 14" |
Power Consumption | 1200 Watts Minimum |
Power Requirement | 115V, 60 Hz |
---|---|
Shelf Capacity | 50 lbs. |
Temp. Accuracy | +/-1 |
Temp. Range | Ambient to 225 Degrees C |
Volume | 2.0 cu. ft. |
Height (cm) | 83.82 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 66.04 |
HS Code | 8514300000 |
---|---|
Country Of Origin | US |
Weight (kg) | 36 |
Please note that the item you have bought is a 115V.