HUBBELL MDMB24-9-35-F-U Recessed Troffer, Dimmable, 120 to 277V AC, Integrated LED

Item: CJ2WMG
Model: MDMB24-9-35-F-U
Cross Ref: 54ZJ63
Check Availability
In Stock

Get it by Tuesday, Oct 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,537.89
5% off
$2,411.00/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Light
Ballast Start Type No Ballast
Bulb Included Yes
Ceiling Mount Type Flange Mount
Color Rendering Index 90
Color Temp. 3500 K
Controller Type Electronic Driver
Dimmable Yes
Dimming Method 0-10V
Dimming Range 1% to 100%
Emergency Battery Backup No
Finish Antimicrobial Powder Coated
Fixture Ballast Type No Ballast Required
For Bulb Type Integrated LED
Housing Color White
Housing Gauge 20 ga.
Housing Material Polyester
Led Replacement For 4 Lamp T8
Lens Material Polycarbonate
Lens Shape Flat
Lens Thickness 1/4"
Lens Type Clear
Light Technology LED
Lumens 13768 lm
Lumens Per Watts 81 lm/W
Max. Ambient Temp. 77°F
Max. Fixture Watts 169 W
Min. Ambient Temp. -4°F
Nominal Size 2 ft. x 4 ft.
Overall Height 4 3/8"
Overall Length 48 1/2"
Overall Width 24 1/2"
Rated Life 60000 hrs.
Sensor Type No Sensor
Series MEDIMODE BEHAVIORAL Series
Switching Level Tri-Level
Voltage 120-277V AC

Shipping Information

Height (cm) 9.21
Length (cm) 120.65
Width (cm) 59.69
Country Of Origin MX
Weight (kg) 18.0000

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies