Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bevel Gear Drive |
|---|---|
| Gear Drive Size | 65 |
| Gear Type | Spiral Bevel |
| Housing Height | 5 5/8" |
| Housing Length | 8 11/16" |
| Housing Material | Cast Iron |
| Housing Width | 7 3/16" |
| Input Dia. | 1 1/4" |
| Input Style | Shaft |
| Max. Input Hp | 35 hp |
| No. Of Gear Reductions | 1 |
| Output Dia. | 1 1/4" |
|---|---|
| Output Rpm | 1143.8 RPM |
| Output Shaft | Hollow Bore |
| Output Shaft Direction | Double |
| Output Torque Range | 1000 lbs.-in. to 2500 lbs.-in. |
| Product Line | Bevel Gear Drives |
| Product Type | Right Angle |
| Ratio | 1.53:1 |
| Service Factor | 1 |
| Style | A, B |
| Torque Rating | 1887 lbs.-in. |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 31.75 |
|---|---|
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)