HTCCONVEYORS TS9056 Cover Plastisol Height 36 Inch Width 56 In

Item: AC2ADF
Model: TS9056
Cross Ref: 2HCW2
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$96.67
5% off
$91.84/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Machine Cover Tarp
Breathability Breathable
Color Gray
Duty Standard Duty
Fabric Coating Plastisol Coated
Fabric Material Cotton Canvas
Finished Length 4.67 ft.
Finished Width 3 ft.
Included Grommets Grommets Not Included
Insulation Non Insulated
Nominal Length 4.67 ft.
Nominal Width 3 ft.
Product Type Machine Cover
Seam Sewn
Seam Type Single Stitched
Shape Rectangle
Thickness 6 mil.
Water Resistance Water Resistant

Shipping Information

Height (cm) 20.32
Length (cm) 2.54
Width (cm) 15.24
HS Code 3926909980
Country Of Origin CN
Weight (kg) 0.2475
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies