-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Strip Chart, Roll |
---|---|
Length | 79 |
Range | None |
---|
Height (cm) | 11.94 |
---|---|
Length (cm) | 4.32 |
Width (cm) | 4.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1215 |
Please note that the item you have bought is a 115V.