Sign In

HONEYWELL BN 1639T Chart 8 In 0 - 50 7 Day Pk 100

In Stock
Item: AG7DQA
Model: BN 1639T
Cross Ref: 5MEC6

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$54.28 /pack (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Circular Paper Chart
Chart Size (In.) 8
Range 0 to 50
Recording Time 7 Day

Shipping Information

Height (cm) 1.52
Length (cm) 20.83
Width (cm) 20.57
HS Code 4823400000
Weight (kg) 0.36

Explore Products

Please note that the item you have bought is a 115V.

Agree