Flat Shipping at $44.99

HOFFMAN G572046G051 Enclosure Ac Wallmount 21400/23400 Btuh

Item: AG2TMC
Model: G572046G051
Cross Ref: 32FP86
Check Availability
In Stock

Get it by Thursday, Aug 20

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18,555.60
5% off
$17,627.82/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Enclosure Air Conditioner
Amps 6.8A
Btuh 21400 btuH, 23400 btuH
Cooling Method Refrigerant
Depth 15 7/25"
Environment Corrosion Resistant, Washdown
Frequency 50/60 Hz
Height 57.69"
Housing Color Light Gray
Housing Material Stainless Steel
Included Aluminum Mesh Filter
Max. Cooling Capacity 20000 btuH
Max. Operating Temp. 131°F
Min. Operating Temp. 50°F
Mounting Wall
Mounting Type Wall Mounted
Nema Enclosure Rating NEMA 4X
Nema Enclosure Type NEMA 4X
Operating Voltage 460V
Operation Mode Cooling, Heating
Overall Depth 15.28"
Overall Height 57.69"
Overall Width 20.87"
Phase 3
Power Consumption 5861 W
Product Type Air Conditioner
Refrigerant Type R134A, R407C
Type Wall Mounted
Voltage 400/460V
Width 568905"
Wiring Method Terminal Block

Shipping Information

Height (cm) 160.02
Length (cm) 66.04
Width (cm) 48.26
HS Code 8415820105
Country Of Origin US
Weight (kg) 124.6500

Certification

logoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies