Get it by Tuesday, May 26
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Mounting Size | 22 1/2" x 10 1/2" |
| Panel Size | 22 1/5" x 10 1/5" |
| Body Thickness | 16 ga. |
| Color | Light Gray |
| Color Code | RAL 7035 |
| Concept Panel | CP2412 |
| Conductive Concept Panel | CP2412G |
| Depth | 10" |
|---|---|
| Door Thickness | 16 ga. |
| Finish | Powder Coated |
| Height | 24" |
| Latch Quantity | 1 |
| Material | Mild Steel |
| Width | 12" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)