HOFFMAN A36R3012HCR Metallic Junction Box Enclosure 36 Inch Height x 30 Inch Width

Item: AG2QUB
Model: A36R3012HCR
Cross Ref: 32FC40
Check Availability
In Stock

Get it by Tuesday, Nov 17

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,622.75
5% off
$1,541.61/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Enclosure
Basic Material Metallic
Body Material Thickness 14 ga.
Closure Method Screws
Color Gray
Compatible Panel Model Number A36P30
Cover Closure Type Hinged
Cover Style Solid
Cover Type Hinged
Depth 12"
Enclosure Cover Features Screws
Enclosure Height 36"
Enclosure Material Steel
Enclosure Width 30"
Environment Weather Resistant
Finish Galvanized
Ip Rating IP 32
Knockouts Not Included
Knockouts/no Knockouts No Knockouts
Metal Gauge 14 ga., 16 ga.
Mounting Wall
Mounting Type Wall
Nema Enclosure Rating NEMA 3R
Nema Rating NEMA 3R
Nominal Depth 12"
Nominal Height 36"
Nominal Width 30"
Overall Depth 12"
Overall Height 36"
Overall Width 30"
Panel Height 33"
Panel Width 27"
Product Type Medium Drip-Shield Hinged Enclosure

Shipping Information

Height (cm) 35.56
Length (cm) 100.96
Width (cm) 81.28
HS Code 8538100000
Country Of Origin US
Weight (kg) 45.4500

Certification

logoslogoslogoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies