-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Centrifuge Package |
---|---|
Amps AC | 5.3 |
Angled Rotor | N |
Capacity | 90 x 2.0mL |
Color | White |
Compliance | TUV, CE, ISO 13485 |
Diameter | 16.5" |
Height | 12.3" |
Holds | 90 Tubes |
Material | Plastic, Metal |
Maximum RCF | 13,000 x g |
---|---|
Motor Type | Brushless |
Noise Reduction Rating NRR | 65 |
Speed | 13,000 rpm |
Speed Control | Programmable |
Tube Size | 2.0mL |
Type | Microliter |
Voltage (AC) | 100 to 127 |
Width | 13" |
Height (cm) | 53.34 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 58.42 |
Country Of Origin | DE |
---|---|
Weight (kg) | 31.2984 |
Please note that the item you have bought is a 115V.