-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Fume Hood |
---|---|
Agency Compliance | ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2 |
Color | Silver Beige |
Comes With | Vapor Proof Light, Internal Blower, Switch , 8 ft. 3-wire cord |
Cord Length | 8ft. |
Depth | 23" |
Diameter | 4" |
Finish | Gel Coat Resin |
Height | 36" |
---|---|
Hz | 60 |
Mount | Benchtop |
Number of Speeds | 1 |
Phase | Single |
Type | Vapor Proof |
Voltage | 115 |
Width | 30" |
Height (cm) | 106.68 |
---|---|
Length (cm) | 86.36 |
Width (cm) | 71.12 |
HS Code | 9403708031 |
---|---|
Country Of Origin | US |
Weight (kg) | 43.09 |
Please note that the item you have bought is a 115V.