HELICOIL 4687-18 Screw Thread Insert Tap, M18x2.5 Thread Size, 56mm Thread Length

Item: CH3WBQ
Model: 4687-18
Cross Ref: 4EYW9
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$222.94
5% off
$211.79/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Tap
55% Thread Drill Size 16.2 mm
65% Thread Drill Size 5/8"
75% Thread Drill Size 15.5 mm
Extended Neck Yes
Features Available In Sizes Up To 39 Mm, Used For General Hand And Machine Tapping Operations
Measurement System Metric
No. Of Flutes 4
Overall Length 119 mm
Shank Dia. 17.7 mm
Shank Type-machining Straight
Spiral Direction Neutral
Tap Chamfer Plug
Tap Finish Bright
Tap Material High Speed Steel
Tap Style Straight Flute (Hand)
Tap Thread Size M18 x 2.5
Thread Direction Right Hand
Thread Length 56 mm
Thread Limit H4
Thread Size M18 x 2.5
Thread Standard Metric Coarse
Thread Type Metric Coarse
Type 4H5H

Shipping Information

Height (cm) 1.27
Length (cm) 11.94
Width (cm) 1.27
Country Of Origin US
Weight (kg) 0.1935

Documentation

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies