-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Accuracy | +/-2% Full Scale |
Chamber Material | Aluminium |
Connection Size | 1 FNPT |
Flow Material | Petroleum Fluids |
Flow Range | 2 to 20 gpm |
Flow Range @ GPM/LPM | 2 to 20 / 10 to 76 |
Height | 2.875" |
Housing Material | Aluminum |
Length | 7.187" |
---|---|
Max. Pressure | 3500 psi |
Max. Temp. | 240 F |
Pressure Drop - 100% Flow (PSI) | 9.00 |
Pressure Drop - 50% Flow (PSI) | 4.00 |
Seal Material | Viton |
Specific Gravity | 0.876 |
Type | Variable Area |
Width | 2 1/2" |
Height (cm) | 7.87 |
---|---|
Length (cm) | 21.84 |
Width (cm) | 8.89 |
HS Code | 9026104000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.8775 |
UPC | 465231702282 |
Please note that the item you have bought is a 115V.