-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clip Removal Tool |
---|---|
Height | 3mm |
Length | 160mm |
Number of Pieces | 1 |
---|---|
Width | 50mm |
HS Code | 82055980 |
---|---|
Country Of Origin | GB |
Weight (kg) | 0.09 |
---|
Please note that the item you have bought is a 115V.