-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Clamp |
---|---|
Band Width | 9.3mm |
Color | Black |
Head Height | 13.6mm |
Material | Nylon 6.6 |
Number of Pieces | 1700 |
---|---|
Size Range | 41.8 mm to 45.2 mm |
Temp. Range | -40 deg to 338 deg F |
Thickness | 2.2mm |
Height (cm) | 40.64 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 30.48 |
HS Code | 39174000 |
Country Of Origin | GB |
---|---|
Weight (kg) | 13.2 |
UPC | 461710784350 |
Please note that the item you have bought is a 115V.