-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Clamp |
---|---|
Band Width | 7.9mm |
Color | Black |
Head Height | 5.3mm |
Material | Nylon 6.6 |
Number of Pieces | 1000 |
---|---|
Size | 9.5 mm |
Temp. Range | -40 deg to 340 deg F |
Thickness | 1.8mm |
HS Code | 39174000 |
---|---|
Country Of Origin | GB |
Weight (kg) | 0.82 |
---|
Please note that the item you have bought is a 115V.