HAYWARD BYV44020A0NG000 Butterfly Valve GFPP Nitrile 2 Inch Gear

Item: AH6TNM
Model: BYV44020A0NG000
Cross Ref: 36FT32
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,701.93
5% off
$1,616.83/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Butterfly Valve
3-a Certified Not Rated
Body Material Glass Filled Polypropylene
Bolt Circle Dia. 4 3/4"
Bolt Holes 4
Connection Type Wafer
Disc Alignment Concentric
Disc Material Glass Filled Polypropylene
Flow Coefficient Cv 92
For Media Chemicals, Water
Handle Dia. 5"
Handle Type Gear Operated Handwheel
Included Disc Position Indicator Disc Position Indicator Included
Lug Dia. 3/4"
Max. Pressure (cwp) 150 psi
Max. Pressure-steam Not Rated
Media Temp. 32°F to 260°F
No. Of Bolt Holes 4
Nsf Certifications For Food And Drinking Water NSF 61
O-ring Material Buna N
Pipe Size 2"
Stem Material 316 Stainless Steel
Stop Positions Unlimited
Style Wafer
Temp. +32°F to +250°F
Vacuum Service Rating Not Rated
Valve Series BYV Series

Shipping Information

Height (cm) 11.43
Length (cm) 33.34
Width (cm) 31.75
Country Of Origin US
Weight (kg) 4.0500

Certification

logoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies