HARTING 19000005082 Cord Connector, Brass, 6 mm To 12 mm, 24 mm Lg - Box To End Of Connector, Silver

Item: CR3RMG
Model: 19000005082
Cross Ref: 793XL2
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.00
13% off
$17.40/unit (ex. VAT)
This product can only be shipped in multiples of 10
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Cord Connector
Body Color Silver
Body Material Brass
Box Connection M20
Box To End Of Connector Length 24 mm
Connection Orientation Straight
Cord Dia. 6 mm to 12 mm
For Max. Cable Outside Dia. 12 mm
For Min. Cable Outside Dia. 6 mm
Grommet Color Code No Code
Grommet Material Polyamide
Hazardous Location Rating Not Rated
Included O Ring
Ip Rating IP68, IP69
Length 30 mm
Length-box To End Of Connector 24 mm
Liquid Tight Yes
Liquid Tight/dust Tight Yes
Max. Operating Temp. 100°C
Mfr. Series HAN CGM-M
Min. Operating Temp. -40°C
Overall Length 30 mm
Sealing Ring Material NBR
Thread Gender Male

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.4050
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies